Zoro Homepage

Repair Part, SS, 75 psi, 2 in

  • Mfr # B4029-3

  • Zoro # G113311359


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Compatible Steam Trap Type
Float, Thermostatic
Port Connection Size
2 in
Manufacturer Series
JD
Operating Pressure - Maximum
75 psi
Compatible Series
JD, KD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4029-3
Zoro #
G113311359
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 in

Details

Item
Repair Part
Compatible Steam Trap Type
Float, Thermostatic
Manufacturer Series
JD
Operating Pressure - Maximum
75 psi
Compatible Series
JD, KD
Compatible Brand
Armstrong
Operating Temperature - Minimum
192 Degrees F
Compatible Manufacturer Model Number
C6123
Product Type
Steam Trap Repair Kit
Operating Temperature - Maximum
650 Degrees F
Material
Stainless Steel
Port Connection Type
NPT

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y279, Compatible Manufacturer Model Number C6123, Compatible Series JD, KD, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series JD, Material Stainless Steel, Operating Pressure - Maximum 75 psi, Operating Temperature - Maximum 650 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.