Steam Trap, 125 psi, 400F, 13 In. L

  • Mfr # 816-250-125

  • Zoro # G4665683


product price:  $2,391.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

(F)NPT Connections
2 1/2 in
Max. Operating PSI
125 psi
End to End Length
13 in
Condensate Capacity Lbs/Hr
20,000 lb/hr
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-250-125
Zoro #
G4665683
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
13 in
Overall Depth
21 5/16 in
Overall Length
13 in
Port Connection Size
2 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
2 1/2 in
Max. Operating PSI
125 psi
Condensate Capacity Lbs/Hr
20,000 lb/hr
Max. Temp.
400 Degrees F
Body Material
Cast Iron
Application
Steam Lines
Type
Inverted Bucket
Trap Position
Horizontal
Pipe Configuration
Horizontal
Port Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Float Material
Stainless Steel
Number of Ports
2
Steam Trap Type
Inverted Bucket
Distance Between Inlet and Outlet Port
13 in
Includes Air Vent
Air Vent Included
Operating Pressure - Maximum
125 psi
Port Connection Gender
Female
Maximum Capacity at Maximum Pressure Load
20,000 lb/hr at 125 psi
Installation Orientation
Horizontal
Resistance Properties
Water Hammer Resistant
Includes Strainer
Strainer Not Included
Port Types Included
Air Vent
Configuration
In-line
Allowable Pressure - Maximum
250 psi
Condensate Capacity
20,000 lb/hr
Manufacturer Series
800

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 20,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 20,000 lb/hr at 125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.