Zoro Homepage

Steam Trap, 15 psi, 353F, 3-7/8 In. L

  • Mfr # 15B2

  • Zoro # G4680392


product price: $341.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
15 psi
End to End Length
3 7/8 in
Condensate Capacity Lbs/Hr
1,200 lb/hr
Max. Temp.
353 Degrees @ 125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15B2
Zoro #
G4680392
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 7/8 in
Overall Width
5 3/8 in
Overall Length
3 7/8 in
Port Connection Size
1/2 in
Overall Depth
4 7/8 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
1,200 lb/hr
Max. Temp.
353 Degrees @ 125 psig
Body Material
Cast Iron
Trap Position
Horizontal
Pipe Configuration
Same Side
Type
Float and Thermostatic
Application
Steam Mains
Operating Temperature - Maximum
353 Degrees F
Includes Strainer
Strainer Not Included
Operating Pressure - Maximum
15 psi
Port Types Included
Air Vent
Distance Between Inlet and Outlet Port
2 3/4 in
Port Connection Gender
Female
Air Vent Material
Bronze/Stainless Steel
Installation Orientation
Horizontal
Maximum Capacity at Maximum Pressure Load
1,200 lb/hr at 15 psi
Port Connection Type
NPT
Number of Ports
4
Condensate Capacity
1,200 lb/hr
Steam Trap Type
Float & Thermostatic
Includes Air Vent
Air Vent Included
Manufacturer Series
B
Allowable Pressure - Maximum
125 psi
Configuration
C Pattern
Float Material
Stainless Steel

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 2 3/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.