Steam Trap, 175 psi, 377F, 5-13/16 In. L

  • Mfr # 175A5

  • Zoro # G4681871


product price: $797.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/4 in
Max. Operating PSI
175 psi
End to End Length
5 13/16 in
Condensate Capacity Lbs/Hr
2,000 lb/hr
Max. Temp.
377 Degrees @ 175 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175A5
Zoro #
G4681871
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 13/16 in
Overall Width
8 1/8 in
Overall Depth
5 13/16 in
Port Connection Size
1 1/4 in
Overall Length
4 5/8 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/4 in
Max. Operating PSI
175 psi
Condensate Capacity Lbs/Hr
2,000 lb/hr
Max. Temp.
377 Degrees @ 175 psig
Body Material
Cast Iron
Trap Position
Horizontal
Application
Heat Exchangers
Type
Float and Thermostatic
Pipe Configuration
Same Side
Maximum Capacity at Maximum Pressure Load
2,000 lb/hr at 175 psi
Includes Air Vent
Air Vent Included
Allowable Pressure - Maximum
175 psi
Manufacturer Series
A
Number of Ports
4
Operating Temperature - Maximum
377 Degrees F
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included
Port Connection Type
NPT
Air Vent Material
Bronze/Stainless Steel
Port Connection Gender
Female
Distance Between Inlet and Outlet Port
3 in
Steam Trap Type
Float & Thermostatic
Float Material
Stainless Steel
Operating Pressure - Maximum
175 psi
Port Types Included
Air Vent
Condensate Capacity
2,000 lb/hr
Configuration
C Pattern

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 2,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.