Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 175 psi, 377F, 9-3/4 In. L

  • Mfr # 175A8

  • Zoro # G4685371


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
175 psi
End to End Length
9 3/4 in
Condensate Capacity Lbs/Hr
7,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175A8
Zoro #
G4685371
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
9 3/4 in
Overall Width
11 5/8 in
Overall Length
7 5/8 in
Port Connection Size
2 in
Overall Depth
9 3/4 in

Details

Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
175 psi
Condensate Capacity Lbs/Hr
7,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
Body Material
Cast Iron
Pipe Configuration
Same Side
Trap Position
Horizontal
Type
Float and Thermostatic
Application
Heat Exchangers
Allowable Pressure - Maximum
175 psi
Port Types Included
Air Vent
Manufacturer Series
A
Port Connection Gender
Female
Steam Trap Type
Float & Thermostatic
Port Connection Type
NPT
Distance Between Inlet and Outlet Port
6 in
Float Material
Stainless Steel
Configuration
C Pattern
Operating Pressure - Maximum
175 psi
Air Vent Material
Bronze/Stainless Steel
Includes Strainer
Strainer Not Included
Includes Air Vent
Air Vent Included
Installation Orientation
Horizontal
Operating Temperature - Maximum
377 Degrees F
Condensate Capacity
7,100 lb/hr
Number of Ports
4
Maximum Capacity at Maximum Pressure Load
7,100 lb/hr at 175 psi

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 7,100 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.