Steam Trap, 250 psi, 400F, 13 In. L

  • Mfr # 816-250-250

  • Zoro # G4667162


product price: $2,396.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

(F)NPT Connections
2 1/2 in
Max. Operating PSI
250 psi
End to End Length
13 in
Condensate Capacity Lbs/Hr
19,000 lb/hr
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-250-250
Zoro #
G4667162
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
13 in
Overall Length
13 in
Port Connection Size
2 1/2 in
Overall Depth
21 5/16 in

Details

Item
Steam Trap
(F)NPT Connections
2 1/2 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
19,000 lb/hr
Max. Temp.
400 Degrees F
Body Material
Cast Iron
Pipe Configuration
Horizontal
Type
Inverted Bucket
Trap Position
Horizontal
Application
Steam Lines
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Inverted Bucket
Port Types Included
Air Vent
Port Connection Gender
Female
Installation Orientation
Horizontal
Configuration
In-line
Operating Pressure - Maximum
250 psi
Distance Between Inlet and Outlet Port
13 in
Port Connection Type
NPT
Float Material
Stainless Steel
Includes Air Vent
Air Vent Included
Manufacturer Series
800
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
19,000 lb/hr at 250 psi
Resistance Properties
Water Hammer Resistant
Allowable Pressure - Maximum
250 psi
Condensate Capacity
19,000 lb/hr
Includes Strainer
Strainer Not Included

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 19,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 19,000 lb/hr at 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.