Steam Trap, 250 psi, 450F, 5 In. L

  • Mfr # 881-100-250

  • Zoro # G4696072


product price: $379.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
250 psi
End to End Length
5 in
Condensate Capacity Lbs/Hr
750 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-100-250
Zoro #
G4696072
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Overall Depth
7 1/16 in
Overall Length
5 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
750 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pipe Configuration
Horizontal
Trap Position
Horizontal
Application
Steam Lines
Type
Inverted Bucket
Port Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Port Connection Gender
Female
Number of Ports
2
Port Types Included
Air Vent
Includes Strainer
Strainer Included
Float Material
Stainless Steel
Distance Between Inlet and Outlet Port
5 in
Installation Orientation
Horizontal
Configuration
In-line
Condensate Capacity
750 lb/hr
Maximum Capacity at Maximum Pressure Load
750 lb/hr at 250 psi
Resistance Properties
Water Hammer Resistant
Includes Air Vent
Air Vent Included
Allowable Pressure - Maximum
250 psi
Operating Pressure - Maximum
250 psi
Manufacturer Series
880
Steam Trap Type
Inverted Bucket

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 750 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 750 lb/hr at 250 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.