Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 30 psi, 353F, 5-1/2 In. L

  • Mfr # 30BI2

  • Zoro # G4694112


product price: $410.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
30 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
2,100 lb/hr
Max. Temp.
353 Degrees @ 125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30BI2
Zoro #
G4694112
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 1/2 in
Overall Width
6 5/8 in
Port Connection Size
1/2 in
Overall Length
5 in
Overall Depth
5 5/8 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
2,100 lb/hr
Max. Temp.
353 Degrees @ 125 psig
Body Material
Cast Iron
Trap Position
Horizontal
Pipe Configuration
In-line
Type
Float and Thermostatic
Application
Steam Mains
Installation Orientation
Horizontal
Float Material
Stainless Steel
Air Vent Material
Bronze/Stainless Steel
Includes Strainer
Strainer Not Included
Manufacturer Series
BI
Operating Temperature - Maximum
353 Degrees F
Distance Between Inlet and Outlet Port
5 1/2 in
Condensate Capacity
2,100 lb/hr
Port Connection Type
NPT
Steam Trap Type
Float & Thermostatic
Number of Ports
2
Port Types Included
Air Vent
Maximum Capacity at Maximum Pressure Load
2,100 lb/hr at 30 psi
Includes Air Vent
Air Vent Included
Configuration
In-line
Operating Pressure - Maximum
30 psi
Port Connection Gender
Female
Allowable Pressure - Maximum
125 psi

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 2,100 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series BI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.