Steam Trap, 30 psi, 400F, 7-3/4 In. L

  • Mfr # 813-075-030

  • Zoro # G4666882


product price: $913.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
End to End Length
7 3/4 in
Condensate Capacity Lbs/Hr
4,000 lb/hr
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-075-030
Zoro #
G4666882
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
7 3/4 in
Overall Length
7 3/4 in
Port Connection Size
3/4 in
Overall Depth
11 3/4 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
4,000 lb/hr
Max. Temp.
400 Degrees F
Body Material
Cast Iron
Pipe Configuration
Horizontal
Application
Steam Lines
Type
Inverted Bucket
Trap Position
Horizontal
Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Resistance Properties
Water Hammer Resistant
Manufacturer Series
800
Steam Trap Type
Inverted Bucket
Distance Between Inlet and Outlet Port
7 3/4 in
Operating Pressure - Maximum
30 psi
Configuration
In-line
Allowable Pressure - Maximum
250 psi
Installation Orientation
Horizontal
Condensate Capacity
4,000 lb/hr
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
4,000 lb/hr at 30 psi
Port Connection Gender
Female
Operating Temperature - Maximum
450 Degrees F
Float Material
Stainless Steel
Includes Strainer
Strainer Not Included
Port Types Included
Air Vent

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.