Steam Trap, 30 psi, 450F, 7-7/8 In. L

  • Mfr # 883-075-030

  • Zoro # G4680225


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
End to End Length
7 7/8 in
Condensate Capacity Lbs/Hr
4,000 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883-075-030
Zoro #
G4680225
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
7 7/8 in
Overall Depth
12 3/8 in
Overall Length
7 7/8 in
Port Connection Size
3/4 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
4,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Trap Position
Horizontal
Pipe Configuration
Horizontal
Application
Steam Lines
Type
Inverted Bucket
Maximum Capacity at Maximum Pressure Load
4,000 lb/hr at 30 psi
Port Types Included
Air Vent
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Inverted Bucket
Manufacturer Series
880
Includes Strainer
Strainer Included
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
7 7/8 in
Port Connection Type
NPT
Float Material
Stainless Steel
Port Connection Gender
Female
Allowable Pressure - Maximum
250 psi
Configuration
In-line
Installation Orientation
Horizontal
Condensate Capacity
4,000 lb/hr
Resistance Properties
Water Hammer Resistant
Operating Pressure - Maximum
30 psi
Number of Ports
2

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.