Zoro Homepage

Steam Trap, 50 psi, 300F, 4 In. L

  • Mfr # TS2S-050

  • Zoro # G4701155


product price: $176.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
50 psi
End to End Length
4 in
Condensate Capacity Lbs/Hr
1,700 lb/hr
Max. Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2S-050
Zoro #
G4701155
UPC #
-
Country of Origin
Japan

Dimensions

End to End Length
4 in
Outlet Port Connection Size
1/2 in
Overall Length
4 in
Inlet Port Connection Size
1/2 in
Overall Depth
2 11/16 in
Orifice Diameter
5/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
50 psi
Condensate Capacity Lbs/Hr
1,700 lb/hr
Max. Temp.
300 Degrees F
Body Material
Bronze
Application
Convectors, Draining Equipment, Heat Exchangers, Air Vents, Radiators, Unit Heaters
Type
Thermostatic
Pipe Configuration
In the Side Out the Side, Straight Pattern
Installation Orientation
Horizontal
Allowable Pressure - Maximum
50 psi
Operating Pressure - Maximum
50 psi
Maximum Capacity at Maximum Pressure Load
1,600 lb/hr at 50 psi
Steam Trap Type
Thermostatic
Resistance Properties
Corrosion Resistant
Outlet Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
4 in
Includes Strainer
Strainer Not Included
Nipple Type
Standard
Maximum Capacity at Minimum Pressure Load
275 lb/hr at 1 psi
Configuration
Offset
Manufacturer Series
TS-2
Condensate Capacity
1,600 lb/hr
Outlet Port Connection Gender
Male
Self-Draining
Self-Draining
Number of Ports
2
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
300 Degrees F
Inlet Port Connection Gender
Female
Port Types Included
Inlet, Outlet

Description

Steam Trap, Allowable Pressure - Maximum 50 psi, Application Convectors, Draining Equipment, Heat Exchangers, Air Vents, Radiators, Unit Heaters, Body Material Bronze, Condensate Capacity 1,600 lb/hr, Configuration Offset, Distance Between Inlet and Outlet Port 4 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.