Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 75 psi, 377F, 5-1/2 In. L

  • Mfr # 75AI2

  • Zoro # G4690822


product price: $619.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
75 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
1,800 lb/hr
Max. Temp.
377 Degrees @ 175 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75AI2
Zoro #
G4690822
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 1/2 in
Overall Width
6 1/2 in
Overall Depth
5 1/2 in
Port Connection Size
1/2 in
Overall Length
5 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
75 psi
Condensate Capacity Lbs/Hr
1,800 lb/hr
Max. Temp.
377 Degrees @ 175 psig
Body Material
Cast Iron
Application
Heat Exchangers
Pipe Configuration
In-line
Type
Float and Thermostatic
Trap Position
Horizontal
Port Connection Type
NPT
Number of Ports
2
Includes Strainer
Strainer Not Included
Condensate Capacity
1,800 lb/hr
Operating Pressure - Maximum
75 psi
Maximum Capacity at Maximum Pressure Load
1,800 lb/hr at 75 psi
Port Types Included
Air Vent
Port Connection Gender
Female
Allowable Pressure - Maximum
175 psi
Installation Orientation
Horizontal
Manufacturer Series
AI
Includes Air Vent
Air Vent Included
Configuration
In-line
Operating Temperature - Maximum
377 Degrees F
Air Vent Material
Bronze/Stainless Steel
Steam Trap Type
Float & Thermostatic
Distance Between Inlet and Outlet Port
5 1/2 in
Float Material
Stainless Steel

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.