Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 75 psi, 650F, 6-5/8 In. L

  • Mfr # 75JD8

  • Zoro # G4674293


product price: $2,485.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
75 psi
End to End Length
6 5/8 in
Condensate Capacity Lbs/Hr
22,000 lb/hr
Max. Temp.
650 Degrees @ 300 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75JD8
Zoro #
G4674293
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
6 5/8 in
Overall Width
9 11/16 in
Port Connection Size
2 in
Overall Length
21 in
Overall Depth
14 7/8 in

Details

Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
75 psi
Condensate Capacity Lbs/Hr
22,000 lb/hr
Max. Temp.
650 Degrees @ 300 psig
Body Material
Ductile Iron
Type
Float and Thermostatic
Trap Position
Horizontal
Application
Steam Lines
Pipe Configuration
Same Side
Port Connection Type
NPT
Number of Ports
2
Operating Temperature - Maximum
650 Degrees F
Port Connection Gender
Female
Condensate Capacity
22,000 lb/hr
Includes Air Vent
Air Vent Included
Manufacturer Series
JD
Configuration
C Pattern
Float Material
Stainless Steel
Allowable Pressure - Maximum
300 psi
Distance Between Inlet and Outlet Port
6 5/8 in
Lever Assembly Material
Stainless Steel
Steam Trap Type
Float & Thermostatic
Installation Orientation
Horizontal
Port Types Included
Air Vent
Air Vent Material
Bronze/Stainless Steel
Operating Pressure - Maximum
75 psi
Includes Strainer
Strainer Not Included
Maximum Capacity at Maximum Pressure Load
22,000 lb/hr at 75 psi

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 300 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Ductile Iron, Condensate Capacity 22,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 5/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.