Steam Trap, 800F, 304L Stainless Steel

  • Mfr # 1811-050-200

  • Zoro # G4683095


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
End to End Length
4 5/16 in
Condensate Capacity Lbs/Hr
900 lb/hr
Max. Temp.
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1811-050-200
Zoro #
G4683095
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
4 5/16 in
Overall Depth
6 5/16 in
Port Connection Size
1/2 in
Overall Length
4 5/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
Condensate Capacity Lbs/Hr
900 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Type
Inverted Bucket
Pipe Configuration
In-line
Application
Steam Heating, Process Equipment, Steam Tracing
Trap Position
Horizontal
Condensate Capacity
900 lb/hr
Distance Between Inlet and Outlet Port
4 5/16 in
Port Types Included
Inlet, Outlet
Steam Trap Type
Inverted Bucket
Includes Strainer
Strainer Not Included
Number of Ports
2
Configuration
In-line
Port Connection Gender
Female
Allowable Pressure - Maximum
400 psi
Operating Temperature - Maximum
800 Degrees F
Maximum Capacity at Maximum Pressure Load
900 lb/hr at 200 psi
Installation Orientation
Horizontal
Manufacturer Series
1800
Operating Pressure - Maximum
200 psi
Float Material
Stainless Steel
Resistance Properties
Freeze Resistant
Port Connection Type
NPT
Includes Air Vent
Air Vent Included

Description

Steam Trap, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Heating, Process Equipment, Steam Tracing, Body Material Stainless Steel, Condensate Capacity 900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.