Zoro Homepage

Steam Trap, 800F, 304L Stainless Steel

  • Mfr # 2011-400

  • Zoro # G4667686


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
400 psi
End to End Length
3 15/16 in
Condensate Capacity Lbs/Hr
800 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011-400
Zoro #
G4667686
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 15/16 in
Port Connection Size
2 3/8 in

Details

Item
Steam Trap
Max. Operating PSI
400 psi
Condensate Capacity Lbs/Hr
800 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Pipe Configuration
Requires Connector Block
Type
Inverted Bucket
Application
Steam Lines
Float Material
Stainless Steel
Condensate Capacity
800 lb/hr
Installation Orientation
Horizontal
Operating Pressure - Maximum
400 psi
Port Connection Type
Flange UMT
Configuration
In-line
Operating Temperature - Maximum
800 Degrees F
Distance Between Inlet and Outlet Port
3 15/16 in
Manufacturer Series
2000
Resistance Properties
Corrosion Resistant
Maximum Capacity at Maximum Pressure Load
800 lb/hr at 400 psi
Includes Strainer
Strainer Not Included
Steam Trap Type
Inverted Bucket
Allowable Pressure - Maximum
400 psi

Description

Steam Trap, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Stainless Steel, Condensate Capacity 800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 15/16 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 2000, Maximum Capacity at Maximum Pressure Load 800 lb/hr at 400 psi, Number of Ports Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.