Zoro Homepage

T-Line Strainer, 3/4", StainlessSteel

  • Mfr # T1SC-3/4"

  • Zoro # G6565474


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Housing Material
304 Stainless Steel
Pipe Size
3/4 in
Screen Material
Stainless Steel
Max. Fluid Temp.
500 Degrees F
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1SC-3/4"
Zoro #
G6565474
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
4 in
Height
6 1/16 in
Dia.
2 5/8 in
Diameter
2 5/8 in
Width
4 in
Connection Size
3/4 in
Incoming Tube Size
3/4 in
Perforated Screen Size
0.045 in
Outgoing Tube Size
3/4 in

Details

Housing Material
304 Stainless Steel
Screen Material
Stainless Steel
Max. Fluid Temp.
500 Degrees F
Connection Type
NPT
Item
Inline Strainer
Screen Area
10.4 sq in
Gasket Material
T316 Stainless Steel Screen Retainer Wire
Mesh
.045 in perforated
Color
Stainless Steel
Microns
1,143
Max. Pressure
400 psi
For Use With
Refrigeration Systems, Steam
Application
Steam and Refrigeration Systems
Includes Screen
Yes
Micron Rating
1,143 micron
Material Grade
T304L
Bowl Color
Gray
Maximum Pressure at 100 deg F
500 psi
Maximum Temperature
500 Degrees F
Series
T
Strainer Type
Perforated
Maximum Pressure
400 psi, 500 psi @ 100 Degrees F
Material
Stainless Steel

Description

Inline Strainer, Material 304 Stainless Steel, Connection Type NPT, Bowl Color Gray, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 500 psi, Length 4 in, Height 6 1/8 in, Screen Material 304 Stainless Steel, Gasket Material T316 Stainless Steel, Application Steam and Refrigeration System, Color Silver, Connection Size 3/4 in, Diameter 2 5/8 in, For Use With Refrigeration Systems, Steam, Includes Screen Screen Included, Incoming Tube Size 3/4 in, Material Grade T304L, Maximum Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.