Zoro Homepage

Y Strainer, 1-1/2" FNPT, Cast Iron, 1-1/2" Pipe, FNPT, Cast Iron

  • Mfr # CA1SC

  • Zoro # G0550221


product price: $74.99
/ea

Key Features

Pipe Size
1-1/2"
Connection Type
FNPT
Housing Material
Cast Iron
Max. Pressure
400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1SC
Zoro #
G0550221
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2"

Details

Item
Y Strainer,1-1/2" FNPT,Cast Iron
Connection Type
FNPT
Housing Material
Cast Iron
Max. Pressure
400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F

Description

Y Strainer,1-1/2 In. FNPT,Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.