Shop ARMSTRONG INTERNATIONAL
See all product information
Create Account
Y Strainer, 1-1/4" FNPT, Carbon Steel, 1-1/4" Pipe, FNPT, Carbon Steel, 2,220 PSI at 100 Degrees F
- Mfr # B1SC125
- Zoro # G0550267
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/4"
Connection Type
FNPT
Housing Material
Carbon Steel
Max. Pressure
2,220 PSI at 100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SC125
- Zoro #
- G0550267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/4"
Details
- Item
- Y Strainer,1-1/4" FNPT,Carbon Steel
- Connection Type
- FNPT
- Housing Material
- Carbon Steel
- Max. Pressure
- 2,220 PSI at 100 Degrees F
Description
Y Strainer,1-1/4 In. FNPT,Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.