Y Strainer, 3" Socket Weld, Carbon Steel, 3" Pipe, Socket, Carbon Steel, 2,220 PSI at 100 Degrees F

  • Mfr # B1SW300

  • Zoro # G0550352


product price:  $3,038.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Socket
Housing Material
Carbon Steel
Max. Pressure
2,220 PSI at 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SW300
Zoro #
G0550352
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"

Details

Item
Y Strainer,3" Socket Weld,Carbon Steel
Connection Type
Socket
Housing Material
Carbon Steel
Max. Pressure
2,220 PSI at 100 Degrees F

Description

Y Strainer,3 In. Socket Weld,Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.