Zoro Homepage

Ivory Poem, Cirrus Marble, 24 in. L

  • Mfr # D7386461

  • Zoro # G516114755


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Limestone, Vinyl
Coverage Area
24.13 sq ft
Color
Ivory Poem
Edge Shape
Rounded
Tile Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7386461
Zoro #
G516114755
UPC #
840051580249
Country of Origin
United States

Dimensions

Tile Length
24 in
Tile Thickness
5/32 in
Wear Layer Thickness
0.05 in
Tile Width
12 in
Manufacturers Warranty Length
5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Length - Maximum
24 in

Details

Material
Limestone, Vinyl
Coverage Area
24.13 sq ft
Color
Ivory Poem
Item
Floor Tiles
Edge Shape
Rounded
Face Treatment
Embossed
Standards
FDA APPROVED
Features
Scratch-Resistant, Water-Resistant
Installation Method
Liquid Adhesive
Pattern
Cirrus Marble
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Ivory Poem, Material Limestone, Vinyl, Coverage Area 24.13 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.