Shop ARMSTRONG
Additional $23.33 delivery surcharge applies per item.
See details
See all product information
Create Account
Main Beam, 1 11/16" H, 144" L, 15/16" W
- Mfr # 7301
- Zoro # G2418166
product price:Â
$
77.49
/ea
Key Features
Material
Galvanized Steel
Length
144 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
16.5 lb
Height
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7301
- Zoro #
- G2418166
- UPC #
- 042369400084
- Country of Origin
- United States
- Item
- Main Beam
- Material
- Galvanized Steel
- Color
- White
- Load Carrying (Lbs. per Linear Ft.)
- 16.5 lb
- For Use With
- Ceiling Tiles
- Resists
- Inhibits Red Rusting
- Load Carry Rating
- Heavy Duty
- Type
- Ceiling Tile Suspension System
- Standards
- ASTM C635
- Frame Type
- Main Beam
- Product Type
- Main Beam
- Series
- Prelude
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Length
- 144 in
- Height
- 1 11/16 in
- Width
- 15/16 in
- Overall Width
- 15/16 in
- Overall Length
- 144 in
- Overall Height
- 1 11/16 in
- Wire Rope Length
- 144 in
Description
Main Beam, Frame Type Main Beam, Overall Height 1 11/16 in, Overall Length 144 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Main Beam, Standards ASTM C635
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.