Main Beam, Ceiling Tile, Steel, 12 ft. L
Mfr # 7300XRWH
Zoro # G1566731
product price: $21.39
/eaKey Features
Material
Galvanized Steel
Length
144 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
12.8 lb
For Use With
Ceiling Tiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300XRWH
Zoro #
G1566731
UPC #
042369207485
Country of Origin
United States
Dimensions
Length
144 in
Height
1 11/16 in
Width
15/16 in
Overall Height
1 11/16 in
Overall Width
15/16 in
Overall Length
144 in
Details
Item
Main Beam
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
12.8 lb
For Use With
Ceiling Tiles
Standards
ASTM C635
Load Carry Rating
Intermediate Duty
Resists
Rust
Type
Ceiling Tile Suspension System
Frame Type
Main Beam
Product Type
Main Beam
Description
Main Beam, Frame Type Main Beam, Overall Height 1 11/16 in, Overall Length 144 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Main Beam, Standards ASTM C635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.