Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Main Beam Suspension System, PK20

  • Mfr # 8300RW

  • Zoro # G5377897


product price: $273.99
/pk 20, $13.70/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Galvanized Steel
Length
144 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
12.8 lb
Height
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300RW
Zoro #
G5377897
UPC #
042369031912
Country of Origin
United States

Dimensions

Length
144 in
Height
1 11/16 in
Width
15/16 in
Overall Width
15/16 in
Overall Length
144 in
Overall Height
1 11/16 in

Details

Item
Main Beam
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
12.8 lb
Resists
Inhibits Red Rusting
Standards
ASTM C635
For Use With
Ceiling Tiles
Load Carry Rating
Intermediate Duty
Type
Ceiling Tile Suspension System
Product Type
Main Beam
Frame Type
Main Beam

Description

Main Beam, Frame Type Main Beam, Overall Height 1 11/16 in, Overall Length 144 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Main Beam, Standards ASTM C635, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.