Mesa Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 680

  • Zoro # G4596265


product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns

Key Features

Series
Mesa
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.6
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680
Zoro #
G4596265
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Mesa
Noise Reduction Coefficient
0.6
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
33
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Resistant To
Bacteria, Fire Guard, Mildew, Mold, Sag, Soil
Recycled Content
56 %
Application
Libraries, Music Rooms
Coverage
48 sq ft
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew
Light Reflectance
85 %
Texture
Fine
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Mildew Resistant, Mold Resistant, Sag Resistant

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 33, Fire Retardant Class Class A, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.6, Recycled Content 56 Percent, Texture Fine, Application Libraries, Music Rooms, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.