Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Fits Brand Armstrong

  • Mfr # 831012-083A

  • Zoro # G1910627


product price: $873.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Fits Brand
Armstrong
Voltage
115/240V AC
Phase
Single
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831012-083A
Zoro #
G1910627
UPC #
-
Country of Origin
United States

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Fits Brand
Armstrong
Voltage
115/240V AC
Phase
Single
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
Auto
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
Maximum RPM
1,800 RPM
Maximum Ambient Temperature
122 Degrees F
Compatible with Manufacturer Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Horsepower
3/4 hp
Compatible with Series Family
H-54, H-64, H-66, S-57
Nameplate Voltage
115/230V AC
Compatible with Series
116479-132, 116479-136, 1164870LF-133, 1164870LF-137
Number of Speeds
1
Minimum Ambient Temperature
32 Degrees F
Compatible Manufacturer Part Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Manufacturer Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible with Manufacturer Model No.
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible with Mfr. Model No.
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
For Use with Mfr Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Pump Manufacturer Part Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Mfr. Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Ambient Temperature - Maximum
122 Degrees F
Thermal Protection
Auto
Motor Frame Designation
56
Revolutions Per Minute - Maximum
1,800 RPM
Ambient Temperature - Minimum
32 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UM80, 32UM81, 32UM82, 32UM83, Compatible with Manufacturer Model Number 116475-132, 116476LF-133, 116479-136A, 116480LF-137A, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 116479-132, 116479-136, 1164870LF-133, 1164870LF-137, Compatible with Series Family H-54, H-64, H-66, S-57, Horsepower 3/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,800 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.