Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 3153

  • Zoro # G0486599


product price: $700.99
/pk 12, $58.42/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Series
Optima
Width
24 in
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3153
Zoro #
G0486599
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
1 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Optima
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
Not Rated
Tile Edge Type
Square Lay-In
Material
Fiberglass
Application
Libraries
Features
30-Year Limited System Warranty Against Visible Sag, Durable
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Texture
Fine
Recycled Content
71 %
Light Reflectance
88 %
Coverage
96 sq ft
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.95, Recycled Content 71 Percent, Texture Fine, Application Libraries, Color White, Coverage 96 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Durable, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.