Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optima Ceiling Tile, 48 in W x 48 in L, Square Tegular, 9/16 in Grid Size, 6 PK

  • Mfr # 3256B

  • Zoro # G3883717


product price: $910.99
/pk 6, $151.83/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Series
Optima
Length
48 in
Width
48 in
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3256B
Zoro #
G3883717
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Grid Size
9/16 in
Thickness
1 in
Overall Length
48 in
Overall Width
48 in

Details

Item
Ceiling Tile
Series
Optima
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
Edge Type
Square Tegular
Color
White
Ceiling Attenuation Class
30
Tile Edge Type
Square Tegular
Material
Fiberglass
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Application
Libraries
Recycled Content
71 %
Features
30-Year Limited System Warranty Against Visible Sag, Durable
Coverage
128 sq ft
Light Reflectance
88 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, UL Labeled
Texture
Fine
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Square Tegular, Grid Size 9/16 in, Overall Length 48 in, Overall Width 48 in, Ceiling Attenuation Class 30, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.95, Recycled Content 71 Percent, Texture Fine, Application Libraries, Color White, Coverage 128 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Durable, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.