Optima Ceiling Tile, 6 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 1400

  • Zoro # G0486705


product price: $494.99
/pk 12, $41.25/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Optima
Length
48 in
Width
6 in
Noise Reduction Coefficient
1
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400
Zoro #
G0486705
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
6 in
Grid Size
15/16 in
Thickness
1 in
Overall Width
6 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Optima
Noise Reduction Coefficient
1
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
26
Tile Edge Type
Square Lay-In
Material
Fiberglass
Light Reflectance
88 %
Texture
Fine
Application
Libraries
Recycled Content
71 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Coverage
24 sq ft
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 6 in, Ceiling Attenuation Class 26, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 1, Recycled Content 71 Percent, Texture Fine, Application Libraries, Color White, Coverage 24 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.