Optima Health Zone Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 3114EPB

  • Zoro # G5386223


product price:  $396.99
/pk 12, $33.08/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Series
Optima Health Zone
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3114EPB
Zoro #
G5386223
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
1 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Optima Health Zone
Noise Reduction Coefficient
0.95
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
190
Tile Edge Type
Square Lay-In
Material
Fiberglass
Light Reflectance
86 %
Coverage
48 sq ft
Texture
Fine
Application
School/Classrooms, Healthcare, Hospitality, Offices
Resistant To
Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, USDA/FSIS
Recycled Content
71 %
Features
30-Year Limited System Warranty Against Visible Sag, Mold/Mildew, and Bacterial Growth, Durable
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Bacteria Resistant, Impact Resistant, Mildew Resistant, Mold Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 190, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.95, Recycled Content 71 Percent, Texture Fine, Application School/Classrooms, Healthcare, Hospitality, Offices, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold/Mildew, and Bacterial Growth, Durable, Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.