Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 12 PK

  • Mfr # 3355E

  • Zoro # G5380142


product price: $442.99
/pk 12, $36.92/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Series
Optima Tegular
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.9
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3355E
Zoro #
G5380142
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
1 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Optima Tegular
Noise Reduction Coefficient
0.9
Installation Method
Grid (Suspended)
Edge Type
Tegular
Color
White
Ceiling Attenuation Class
200
Tile Edge Type
Square Tegular
Material
Fiberglass
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, UL Labeled
Light Reflectance
88 %
Texture
Smooth
Features
30-Year Limited System Warranty Against Visible Sag, Durable
Recycled Content
71 %
Coverage
48 sq ft
Resistant To
Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Application
Libraries
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 200, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.9, Recycled Content 71 Percent, Texture Smooth, Application Libraries, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Durable, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.