Zoro Homepage

Outside Corner, 12" L, 8" H, 1-1/2" W

  • Mfr # AXTR8QSOS

  • Zoro # G2860188


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
12 in
Width
1 1/2 in
Height
8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXTR8QSOS
Zoro #
G2860188
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 1/2 in
Height
8 in
Overall Length
12 in
Height Transition
8 in

Details

Item
Outside Corner
Material
Aluminum
Trim Style
Outside Corner
Product Type
Outside Corner
Transition Type
Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Profile Type
Perimeter Trim

Description

Outside Corner, Trim Style Outside Corner, Height Transition 8 in, Overall Length 12 in, Material Aluminum, Product Type Outside Corner, Profile Type Perimeter Trim, Transition Type Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.