Zoro Homepage

Poised Beige, Oak, 60 in. L

  • Mfr # AR5LS115

  • Zoro # G916114775


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
29.67 sq ft
Material
Limestone, Vinyl
Edge Shape
Beveled
Tile Width
8 7/8 in
Pattern
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS115
Zoro #
G916114775
UPC #
840051562443
Country of Origin
Cambodia

Dimensions

Tile Width
8 7/8 in
Tile Thickness
1 in
Wear Layer Thickness
0.19 in
Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Length
60 in
Tile Length - Maximum
60 in

Details

Color
Poised Beige
Coverage Area
29.67 sq ft
Material
Limestone, Vinyl
Item
Floor Tiles
Edge Shape
Beveled
Pattern
Oak
Standards
FDA APPROVED
Face Treatment
Embossed
Features
Scratch-Resistant, Water-Resistant
Installation Method
Floating/Locking, Liquid Adhesive
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Poised Beige, Material Limestone, Vinyl, Coverage Area 29.67 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.