
Pump Motor, 1/2 hp, 115V AC
Mfr # 811757-001
Zoro # G904851484
product price: $1,179.07
/eaKey Features
Frame
48Z
Voltage
115V AC
Phase
Single
Thermal Protection
Auto
Number of Speeds
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811757-001
Zoro #
G904851484
UPC #
672807283803
Country of Origin
United States
Dimensions
Body Diameter
8 5/8 in
Manufacturer Warranty Length
1 yr
Description
Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 1050-1, 1050-1.25B, 1050-1.5B, 1050-2B, 1060-1.5D, 1060-2D, H-53, H63, S55, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H 5-Series, Compatible with Series Family 1050-1, 1050-1.25B, 1050-1.5B, 1050-2B, 1060-1.5D, 1060-2D, H-53, H63, S55, Horsepower 1/2 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.