Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1/4 hp, 115V AC

  • Mfr # 819031-210

  • Zoro # G604851494


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Thermal Protection
Auto
Includes
1/4 in - 20 x 0.750 in Cap Screw, O-Ring, 1/4 in Sealing Washer, 3/8 in ID x 40 mm OD Slinger, 1/2 in Stub Shaft Seal
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819031-210
Zoro #
G604851494
UPC #
672807431037
Country of Origin
United States

Dimensions

Body Diameter
6 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
3 3/4 in

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Thermal Protection
Auto
Includes
1/4 in - 20 x 0.750 in Cap Screw, O-Ring, 1/4 in Sealing Washer, 3/8 in ID x 40 mm OD Slinger, 1/2 in Stub Shaft Seal
Phase
Single
Compatible with Manufacturer Model Number
Compass R20-75, Compass R40-45
Compatible with Pump Type
In-Line Circulating Pumps
Standards
UL Listed
Motor Thermal Protection
Auto
Compatible with Series
Compass R
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Maximum RPM
4,000 RPM
Minimum Ambient Temperature
32 Degrees F
Nameplate Voltage
115V AC
Compatible with Brand
Armstrong
Frequency
60 Hz
Number of Speeds
1
Compatible with Series Family
Compass R20-75, Compass R40-45
Full Load Current
2.4 A
Horsepower
1/4 hp
Compatible Manufacturer Part Number
Compass R20-75, Compass R40-45
Compatible Manufacturer Model Number
Compass R20-75, Compass R40-45
For Use With Mfr. Model Number
Compass R20-75, Compass R40-45
Compatible with Manufacturer Model No.
Compass R20-75, Compass R40-45
Compatible with Mfr. Model No.
Compass R20-75, Compass R40-45
For Use with Mfr Model Number
Compass R20-75, Compass R40-45
Compatible Pump Manufacturer Part Number
Compass R20-75, Compass R40-45
Compatible Mfr. Model Number
Compass R20-75, Compass R40-45
Ambient Temperature - Minimum
32 Degrees F
Motor Frame Designation
48Z
Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
4,000 RPM

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number Compass R20-75, Compass R40-45, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Compass R, Compatible with Series Family Compass R20-75, Compass R40-45, Horsepower 1/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 4,000 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.