Random Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK

  • Mfr # 2910A

  • Zoro # G0486687


product price:  $299.24
/pk 16, $18.70/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Series
Random Fissured
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910A
Zoro #
G0486687
UPC #
042369409001
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Random Fissured
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
Not Rated
Tile Edge Type
Square Lay-In
Material
Fiberglass
Coverage
128 sq ft
Texture
Medium
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Light Reflectance
71 %
Application
Lavatories/Restrooms
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Recycled Content
71 %
Standards
ASTM E1264 Classification Type XII, Form 1, Pattern E C, ASTM E84, CAN/ULC S102, UL Labeled
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 71 Percent, Noise Reduction Coefficient 0.7, Recycled Content 71 Percent, Texture Medium, Application Lavatories/Restrooms, Color White, Coverage 128 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.