Zoro Homepage
This item is Discontinued.
Armstrong Industrial Hand Tools Rat 3/8Dr 8-3/8 11-978

Rat 3/8Dr 8-3/8 (Discontinued)

  • Mfr # 11-978
  • Zoro # G0587645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-978
Zoro #
G0587645
UPC #
781412119787
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8-3/8"

Details

Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Material
Steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
36
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.10m, GGG-W-641e
Min. Arc Swing
10 Degrees
Item
Hand Ratchet
Features
Plastic Handle
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Hand Ratchet, Reversing Yes, Steel, Overall Length 8 3/8 in, Drive Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.