Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refuge Brown, Pine, 60 in. L

  • Mfr # AR5LS110

  • Zoro # G916114737


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Coverage Area
29.67 sq ft
Material
Limestone, Vinyl
Color
Refuge Brown
Wear Layer Thickness
0.19 in
Tile Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR5LS110
Zoro #
G916114737
UPC #
840051562399
Country of Origin
Cambodia

Dimensions

Wear Layer Thickness
0.19 in
Tile Length
60 in
Tile Thickness
1 in
Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Width
8 7/8 in
Tile Length - Maximum
60 in

Details

Coverage Area
29.67 sq ft
Material
Limestone, Vinyl
Item
Floor Tiles
Color
Refuge Brown
Pattern
Pine
Face Treatment
Embossed
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Beveled
Standards
FDA APPROVED
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Refuge Brown, Material Limestone, Vinyl, Coverage Area 29.67 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.