Zoro Homepage

Retreat Brown, Birch, 60 in. L

  • Mfr # AR5LS109

  • Zoro # G316114726


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Limestone, Vinyl
Coverage Area
29.67 sq ft
Edge Shape
Beveled
Tile Thickness
1 in
Tile Width
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS109
Zoro #
G316114726
UPC #
840051562382
Country of Origin
Cambodia

Dimensions

Tile Thickness
1 in
Tile Width
8 7/8 in
Tile Length
60 in
Wear Layer Thickness
0.19 in
Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Length - Maximum
60 in

Details

Color
Retreat Brown
Material
Limestone, Vinyl
Item
Floor Tiles
Coverage Area
29.67 sq ft
Edge Shape
Beveled
Pattern
Birch
Installation Method
Floating/Locking, Liquid Adhesive
Face Treatment
Embossed
Features
Scratch-Resistant, Water-Resistant
Standards
FDA APPROVED
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Retreat Brown, Material Limestone, Vinyl, Coverage Area 29.67 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.