Seal Kit, Armstrong
Mfr # 816706-025K
Zoro # G104851475
product price: $93.69
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Includes
(2) Casing Gaskets, (2) Gasket Body 3- Series, (2) Gasket Body 4-Series, (2) Gasket Volutes, (2) O-Rings, (4) 3/8 in - 16 Cap Screws, (4) 7/16 in -14 Cap Screws, (8) 5/16 in - 18 Cap Screws, 3/8 in -24 Nut Hex, Lock Washer, Seal Kit
Compatible with Manufacturer Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible with Series Family
1050, 1060, H, S
Compatible with Pump Type
In-Line Circulating Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816706-025K
Zoro #
G104851475
UPC #
672807286026
Country of Origin
United States
Dimensions
Gasket Inner Diameter
2.8 in, 3.5 in, 4.3 in, 5.4 in
Gasket Thickness
0.03 in
Details
Item
Seal Kit
For Use With Mfr. Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Includes
(2) Casing Gaskets, (2) Gasket Body 3- Series, (2) Gasket Body 4-Series, (2) Gasket Volutes, (2) O-Rings, (4) 3/8 in - 16 Cap Screws, (4) 7/16 in -14 Cap Screws, (8) 5/16 in - 18 Cap Screws, 3/8 in -24 Nut Hex, Lock Washer, Seal Kit
Compatible with Manufacturer Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible with Series Family
1050, 1060, H, S
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1050, 1060, H, S
Gasket Material
EPDM
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible Manufacturer Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible with Manufacturer Model No.
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible with Mfr. Model No.
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
For Use with Mfr Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible Pump Manufacturer Part Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Compatible Mfr. Model Number
1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69
Product Type
Seal Kit
Description
Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 1050, 1060, H, S, Compatible with Series Family 1050, 1060, H, S, Gasket Inner Diameter 2.8 in, 3.5 in, 4.3 in, 5.4 in, Gasket Material EPDM, Gasket Thickness 0.03 in, Includes (2) Casing Gaskets, (2) Gasket Body 3- Series, (2) Gasket Body 4-Series, (2) Gasket Volutes, (2) O-Rings, (4) 3/8 in - 16 Cap Screws, (4) 7/16 in -14 Cap Screws, (8) 5/16 in - 18 Cap Screws, 3/8 in -24 Nut Hex, Lock Washer, Seal Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.