Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, Armstrong

  • Mfr # 816707-005K

  • Zoro # G604851470


product price: $316.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Includes
(2) Casing Gaskets, (8) Capscrews, (8) Washers, Lock Washer, Nut-Hex sst 7/16-20 Unf, Nut-Hex sst G/af-20 Unf, Seal Kit
Compatible with Brand
Armstrong
Compatible with Series Family
1050, 1060, H, S
Compatible with Pump Type
In-Line Circulating Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816707-005K
Zoro #
G604851470
UPC #
672807286040
Country of Origin
United States

Dimensions

Gasket Inner Diameter
7.1 in
Gasket Thickness
0.03 in

Details

Item
Seal Kit
For Use With Mfr. Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Includes
(2) Casing Gaskets, (8) Capscrews, (8) Washers, Lock Washer, Nut-Hex sst 7/16-20 Unf, Nut-Hex sst G/af-20 Unf, Seal Kit
Compatible with Brand
Armstrong
Compatible with Series Family
1050, 1060, H, S
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1050, 1060, H, S
Compatible with Manufacturer Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Gasket Material
EPDM
Compatible Manufacturer Part Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Compatible Manufacturer Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Compatible with Manufacturer Model No.
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Compatible with Mfr. Model No.
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
For Use with Mfr Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Compatible Pump Manufacturer Part Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Compatible Mfr. Model Number
1050-1, 1050-1.25, 1050-1.5, 1050-2, 4360B-1.25, 4360B-1.5, 4360B-2, H-32, H-41, H-51, H-52, H-53, H-54, S-25, S-35, S-45, S-46, S-55, S-57
Product Type
Seal Kit

Description

Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 1050, 1060, H, S, Compatible with Series Family 1050, 1060, H, S, Gasket Inner Diameter 7.1 in, Gasket Material EPDM, Gasket Thickness 0.03 in, Includes (2) Casing Gaskets, (8) Capscrews, (8) Washers, Lock Washer, Nut-Hex sst 7/16-20 Unf, Nut-Hex sst G/af-20 Unf, Seal Kit, Compatible with Brand Armstrong, Compatible Manufacturer Model Number 1060-1.5, 1060-2, 1060-3, H-63, H-64, H-65, H-66, H-67, H-68, S-69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.