Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, Armstrong

  • Mfr # 880202-677K

  • Zoro # G404851472


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Includes
Body Gasket, Casing Gasket, Nut Hex, Seal Kit
Compatible with Series Family
E
Compatible with Brand
Armstrong
Compatible with Series
E.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880202-677K
Zoro #
G404851472
UPC #
672807413286
Country of Origin
United States

Dimensions

Gasket Inner Diameter
3.6 in, 4.08 in
Gasket Thickness
0.13 in, 0.19 in

Details

Item
Seal Kit
For Use With Mfr. Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Includes
Body Gasket, Casing Gasket, Nut Hex, Seal Kit
Compatible with Series Family
E
Compatible with Brand
Armstrong
Compatible with Series
E.2
Gasket Material
EPDM
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible Manufacturer Part Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible Manufacturer Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible with Manufacturer Model No.
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible with Mfr. Model No.
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
For Use with Mfr Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible Pump Manufacturer Part Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Compatible Mfr. Model Number
E10.2HT, E11.2HT, E12.2HT, E13.2HT, E14.2HT, E15.2HT, E16.2HT, E18.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, E28.2HT, E29.2HT, E30.2HT - 2", E30.2HT - 3", E32.2HT - 2", E32.2HT - 3", E33.2HT - 2", E33.2HT - 3", E7.2HT, E8.2HT, E9.2HT
Product Type
Seal Kit

Description

Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series E.2, Compatible with Series Family E, Gasket Inner Diameter 3.6 in, 4.08 in, Gasket Material EPDM, Gasket Thickness 0.13 in, 0.19 in, Includes Body Gasket, Casing Gasket, Nut Hex, Seal Kit, Compatible with Brand Armstrong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.