Spring Coupler
Mfr # 806026-001
Zoro # G4843916
product price: $34.29
/eaKey Features
Coupling Material
Cast Iron
Fits Brand
Armstrong, Bell & Gossett
For Use With Mfr. Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Series
H-32, H-41, S-25, S-35
Compatible with Series Family
S&H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806026-001
Zoro #
G4843916
UPC #
-
Country of Origin
United States
Details
Coupling Material
Cast Iron
Fits Brand
Armstrong, Bell & Gossett
For Use With Mfr. Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Item
Circulating Pump Coupler
Compatible with Series
H-32, H-41, S-25, S-35
Compatible with Series Family
S&H
Compatible with Brand
Armstrong, Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Manufacturer Part Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Grainger Part Number
52CE14, 52CE15, 52CE16, 52CE17
Compatible Manufacturer Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Manufacturer Model No.
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Mfr. Model No.
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
For Use with Mfr Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Pump Manufacturer Part Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Mfr. Model Number
174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Product Type
Coupler Kit
Description
Circulating Pump Coupler, Compatible with Brand Armstrong, Bell & Gossett, Compatible with Grainger Part Number 52CE14, 52CE15, 52CE16, 52CE17, Compatible with Manufacturer Model Number 174031MF-013, 174031MF-043, 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043, Compatible with Series H-32, H-41, S-25, S-35, Compatible with Series Family S&H, Coupling Material Cast Iron, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.