Zoro Homepage

Summer, Rainfall, 24 in. L

  • Mfr # D7382461

  • Zoro # G616114747


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Color
Summer
Coverage Area
24.13 sq ft
Material
Limestone, Vinyl
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7382461
Zoro #
G616114747
UPC #
840051577676
Country of Origin
United States

Dimensions

Tile Thickness
5/32 in
Manufacturers Warranty Length
5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Width
12 in
Wear Layer Thickness
0.05 in
Tile Length
24 in
Tile Length - Maximum
24 in

Details

Item
Floor Tiles
Color
Summer
Coverage Area
24.13 sq ft
Material
Limestone, Vinyl
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Rounded
Standards
FDA APPROVED
Installation Method
Liquid Adhesive
Face Treatment
Embossed
Pattern
Rainfall
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Summer, Material Limestone, Vinyl, Coverage Area 24.13 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.