Zoro Homepage

Suspension Grid, White, 2"H, 15/16"W, 24"L

  • Mfr # EA7920

  • Zoro # G2860711


product price: $26.99
/ea
Item requires special delivery charges. A $21.67 per item surcharge will be applied.

Key Features

Material
Aluminum
Length
24 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
61.33 lb
Standards
ASTM C635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA7920
Zoro #
G2860711
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Height
2 in
Width
15/16 in
Overall Width
15/16 in
Overall Length
24 in
Overall Height
2 in

Details

Item
Cross Tee
Material
Aluminum
Color
White
Load Carrying (Lbs. per Linear Ft.)
61.33 lb
Standards
ASTM C635
Resists
Corrosion Resistance
Type
Ceiling Tile Suspension System
Load Carry Rating
Intermediate Duty
For Use With
Ceiling Tiles
Frame Type
Cross Tee
Product Type
Cross Tee
Corrosion Resistant
Yes

Description

Cross Tee, Frame Type Cross Tee, Overall Height 2 in, Overall Length 24 in, Color White, Corrosion Resistant Yes, Material Aluminum, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.