Zoro Homepage

Tranquil Brown, Oak, 60 in. L

  • Mfr # AR5LS111

  • Zoro # G516114793


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
29.67 sq ft
Material
Limestone, Vinyl
Standards
FDA APPROVED
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS111
Zoro #
G516114793
UPC #
840051562405
Country of Origin
Cambodia

Dimensions

Tile Width
8 7/8 in
Tile Thickness
1 in
Wear Layer Thickness
0.19 in
Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Length
60 in
Tile Length - Maximum
60 in

Details

Coverage Area
29.67 sq ft
Color
Tranquil Brown
Item
Floor Tiles
Material
Limestone, Vinyl
Standards
FDA APPROVED
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Beveled
Pattern
Oak
Face Treatment
Embossed
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Tranquil Brown, Material Limestone, Vinyl, Coverage Area 29.67 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.