Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK

  • Mfr # 304A

  • Zoro # G5373094


product price:  $230.99
/pk 12, $19.25/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Series
Tundra
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A
Zoro #
G5373094
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Tundra
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
33
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Coverage
48 sq ft
Light Reflectance
86 %
Recycled Content
35 %
Texture
Medium
Standards
ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, CAN/ULC S102, UL Labeled
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Application
Corridors, Offices, School/Classrooms
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 33, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.5, Recycled Content 35 Percent, Texture Medium, Application Corridors, Offices, School/Classrooms, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.