Tundra Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 8 PK

  • Mfr # 305B

  • Zoro # G0486757


product price:  $285.99
/pk 8, $35.75/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Series
Tundra
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305B
Zoro #
G0486757
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Tundra
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Features
Impact and Scratch Resistant, Class A Fire
Standards
ASTM E1264, ASTM E84, CAN/ULC S148
Application
Corridors, Offices, School/Classrooms
Recycled Content
35 %
Coverage
64 sq ft
Light Reflectance
87 %
Texture
Medium
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Resistance Properties
Bacteria Resistant, Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 87 Percent, Noise Reduction Coefficient 0.5, Recycled Content 35 Percent, Texture Medium, Application Corridors, Offices, School/Classrooms, Color White, Coverage 64 sq ft, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.