Tundra Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK

  • Mfr # 302A

  • Zoro # G0486775


product price: $289.74
/pk 8, $36.22/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Series
Tundra
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302A
Zoro #
G0486775
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Tundra
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Recycled Content
35 %
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Texture
Medium
Coverage
64 sq ft
Application
Corridors, Offices, School/Classrooms
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Light Reflectance
86 %
Standards
ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, CAN/ULC S102, UL Labeled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.5, Recycled Content 35 Percent, Texture Medium, Application Corridors, Offices, School/Classrooms, Color White, Coverage 64 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products