Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultima Ceiling Tile, 24 in W x 24 in L, Concealed, 15/16 in Grid Size, 12 PK

  • Mfr # 1920A

  • Zoro # G0486818


product price: $362.99
/pk 12, $30.25/ea
Free Shipping & Returns

Key Features

Series
Ultima
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1920A
Zoro #
G0486818
UPC #
042369014380
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Ultima
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
Edge Type
Vector
Color
White
Ceiling Attenuation Class
33
Tile Edge Type
Concealed
Material
Mineral Fiber
Light Reflectance
88 %
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, USDA
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Recycled Content
76 %
Coverage
48 sq ft
Texture
Fine
Application
Libraries, Music Rooms
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Vector, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 33, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.7, Recycled Content 76 Percent, Texture Fine, Application Libraries, Music Rooms, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.