Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 1935A

  • Zoro # G3883741


product price:  $287.99
/pk 12, $24.00/ea
Free Shipping & Returns

Key Features

Series
Ultima
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.75
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935A
Zoro #
G3883741
UPC #
00888264295840
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Ultima
Noise Reduction Coefficient
0.75
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
38
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Recycled Content
76 %
Application
School/Classrooms, Healthcare, Hospitality, Lavatories/Restrooms, Offices
Texture
Fine
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Features
30-Year Limited System Warranty Against Visible Sag, Mold/Mildew, and Bacterial Growth, Durable
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Light Reflectance
86 %
Coverage
40 sq ft
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Bacteria Resistant, Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 38, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.7, Recycled Content 76 Percent, Texture Fine, Application School/Classrooms, Healthcare, Hospitality, Lavatories/Restrooms, Offices, Color White, Coverage 40 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold/Mildew, and Bacterial Growth, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.